GKDA30-3M/S1055/S4000
Turck Cordsets, PowerFast Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GKDA30-3M/S1055/S4000

Turck Cordsets, PowerFast Series
In stock
Item Number
GKDA30-3M/S1055/S4000
MFG Item Number
U-59808
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cordsets, PowerFast Series
Item #
GKDA30-3M/S1055/S4000
Cordset

PowerFast Series Information

  • Ideal for small motor applications
  • 3 and 4‑pin
  • 14 AWG conductors
  • Up to 15 Amp, 600 Volt rated
  • Dual rated TC‑ER and STOOW PVC cable
  • "/S4000" TC‑ER only PVC cable option available
  • NEMA 1, 3, 4, 6P protection
  • IEC IP67 protection

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number U-59808
Item Number GKDA30-3M/S1055/S4000
Manufacturer Turck
Product Series PowerFast
Family Series Turck Cordsets, PowerFast Series
Cable Type PVC
Number of Pins 3
Connector Type Straight Plug
Connector Configuration Female to Flying Leads
Maximum Voltage 600 V
Cable Color Black
Current Rating 30 A
Connector Size 1 3/8-16 UN
Length 3 m
Connector Class Mini (1-3/8 in)
Coupling Nut Material Aluminum
Cable Shielding None
Number of Wires 3
Number of Keys 1
Wire Gauge (AWG) 10
Temperature Range (C) -40-90 °C
NEMA Rating NEMA 1, NEMA 4, NEMA 3, NEMA 6P
IP Rating IP67, IP68, IP69K
Illuminated No
Indicator Type None
Cordset Ends Single-Ended
Cordset Type Power
Side 1 Gender Female
Side 1 Connector 1 3/8 "
Side 1 Angle Straight
Side 2 Gender Flying Leads
Side 2 Angle Straight
Side 2 Connector Leads
Approvals cUL, UL
Comments Red Molded Plug Body
Net Weight 0 lbs
Gross Weight 2.2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved