Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Gardner Bender Hand Tools, Modular Plug Crimp Tool Series
GMC-2000D
Gardner Bender Hand Tools, Modular Plug Crimp Tool Series
RG11 RJ45 Modular Plug Crimper
MFG Item Number
GMC-2000D
This item cannot be canceled or returned
Description
Hand Tools, Modular Plug Crimp Tool Series
RG11 RJ45 Modular Plug Crimper
Modular Plug Crimp Tool Series Information
- Heat‑Treated Steel Frame Provides Strength and Durability
- Comfort Grip Handles
- RJ‑11 and RJ‑45 Plugs
Used to produce patch cable and handset cables, cut, strip, and crimp.
Specifications
Specifications
| Manufacturer Part Number |
GMC-2000D |
| Manufacturer |
Gardner Bender |
| Product Series |
Modular Plug Crimp Tool |
| Family Series |
Gardner Bender Hand Tools, Modular Plug Crimp Tool Series |
| Description |
RG11 RJ45 Modular Plug Crimper |
| Type |
Crimpers |
| Number of Pieces |
1 |
| Capacity |
RJ-11, RJ-45 |
| Application |
Communications |
| Insulated |
No |
| Net Weight |
0.45 lbs |
| Gross Weight |
0.49 lbs |
GMC-2000D
Gardner Bender Hand Tools, Modular Plug Crimp Tool Series