Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Intermatic Relays, GMX Series
GMXSW-I-120
Intermatic Relays, GMX Series
7-Day, 120V 60Hz, NEMA 1 Indoor
MFG Item Number
GMXSW-I-120
This item cannot be canceled or returned
Description
7-Day, 120V 60Hz, NEMA 1 Indoor
- Universal mechanical time switch
- Low cost alternative for low‑intensity applications
- True clock face, easy to set
- Finger safe terminals
- Enclosure provides space for field added contactor or accessories
Specifications
Specifications
| Manufacturer Part Number |
GMXSW-I-120 |
| Manufacturer |
Intermatic |
| Product Series |
GMX |
| Family Series |
Intermatic Relays, GMX Series |
| Description |
7-Day, 120V 60Hz, NEMA 1 Indoor Plastic Enclosure, 21A SPDT |
| Operation |
Electromechanical Timer |
| Contacts |
SPDT |
| Mounting |
Wall |
| Adjustment Operator |
Synchronous |
| Timing Range |
2 Hrs-7 Days |
| Max Time |
24 Hrs, 7 Days |
| AC Voltage |
120 VAC |
| Contact Rating |
21 A |
| Termination |
Screw Terminals |
| NEMA Rating |
NEMA 1 |
| Approvals |
UL |
| Net Weight |
1.7907 lbs |
| Gross Weight |
1.79 lbs |
GMXSW-I-120
Intermatic Relays, GMX Series