GR8180584.14
Grove Gear Gearboxes, GR-HMQ-H1 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GR8180584.14

Grove Gear Gearboxes, GR-HMQ-H1 Series

GR8180584.14

Grove Gear Gearboxes, GR-HMQ-H1 Series
Right Angle Worm Gearbox, 100:1
Item Number
GR8180584.14
MFG Item Number
GR-HMQ818-100-H1-48-14
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearboxes, GR-HMQ-H1 Series
Item #
GR8180584.14
Right Angle Worm Gearbox, 100:1

GR-HMQ-H1 Series Information

Specifications

Specifications
Manufacturer Part Number GR-HMQ818-100-H1-48-14
Manufacturer Grove Gear
Product Series GR-HMQ-H1
Family Series Grove Gear Gearboxes, GR-HMQ-H1 Series
Description Right Angle Worm Gearbox, 100:1 Ratio, 17 RPM, 1.75 Inch CD, (H) Hollow Output Shaft
Output Speed 17 RPM
Gearbox Type Worm
Ratio 100:1
Nominal Torque 277 in-lbs
Output Shaft Type Hollow Shaft
Input Type C-Face Quilled
Center Distance 1.75 "
Material Cast Iron
Motor Frame Size NEMA 48C
Input Bore Size 0.5 "
Comments Catalog No GR-HMQ818-100-H1-48-14
Net Weight 26 lbs
Gross Weight 26 lbs