GR-BMQ-R Series Information
| Manufacturer Part Number | GR-BMQ830-80-R-56 |
|---|---|
| Manufacturer | Grove Gear |
| Product Series | GR-BMQ-R |
| Family Series | Grove Gear Gearboxes, GR-BMQ-R Series |
| Description | Right Angle Worm Gearbox, 80:1 Ratio, 21 RPM, 3.00 Inch CD, (R) Right Hand Output Shaft |
| Output Speed | 21 RPM |
| Gearbox Type | Worm |
| Ratio | 80:1 |
| Nominal Torque | 1,684 in-lbs |
| Output Shaft Type | Right Handed Shaft |
| Input Type | C-Face Quilled |
| Center Distance | 3 " |
| Material | Cast Iron |
| Motor Frame Size | NEMA 56C |
| Output Shaft Diameter | 1.25 " |
| Input Bore Size | 0.625 " |
| Comments | Catalog No GR-BMQ830-80-R-56 |
| Net Weight | 68 lbs |
| Gross Weight | 68 lbs |