GR8320575.32
Grove Gear Gearboxes, GR-HM-H1 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GR8320575.32

Grove Gear Gearboxes, GR-HM-H1 Series

GR8320575.32

Grove Gear Gearboxes, GR-HM-H1 Series
Right Angle Worm Gearbox, 10:1
Item Number
GR8320575.32
MFG Item Number
GR-HM832-10-H1-210-32
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearboxes, GR-HM-H1 Series
Item #
GR8320575.32
Right Angle Worm Gearbox, 10:1

GR-HM-H1 Series Information

Specifications

Specifications
Manufacturer Part Number GR-HM832-10-H1-210-32
Manufacturer Grove Gear
Product Series GR-HM-H1
Family Series Grove Gear Gearboxes, GR-HM-H1 Series
Description Right Angle Worm Gearbox, 10:1 Ratio, 175 RPM, 3.25 Inch CD, (H) Hollow Output Shaft
Output Speed 175 RPM
Gearbox Type Worm
Ratio 10:1
Nominal Torque 2,700 in-lbs
Output Shaft Type Hollow Shaft
Input Type C-Face Coupled
Center Distance 3.25 "
Material Cast Iron
Motor Frame Size NEMA 213/215TC
Input Bore Size 1.375 "
Comments Catalog No GR-HM832-10-H1-210-32
Net Weight 78 lbs
Gross Weight 78 lbs