GR8420510.35
Grove Gear Gearboxes, GR-H-H1 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GR8420510.35

Grove Gear Gearboxes, GR-H-H1 Series

GR8420510.35

Grove Gear Gearboxes, GR-H-H1 Series
Right Angle Worm Gearbox, 60:1
Item Number
GR8420510.35
MFG Item Number
GR-H842-60-H1-35
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearboxes, GR-H-H1 Series
Item #
GR8420510.35
Right Angle Worm Gearbox, 60:1

GR-H-H1 Series Information

Specifications

Specifications
Manufacturer Part Number GR-H842-60-H1-35
Manufacturer Grove Gear
Product Series GR-H-H1
Family Series Grove Gear Gearboxes, GR-H-H1 Series
Description Right Angle Worm Gearbox, 60:1 Ratio, 29 RPM, 4.25 Inch CD, (H) Hollow Output Shaft
Output Speed 29 RPM
Gearbox Type Worm
Ratio 60:1
Nominal Torque 5,989 in-lbs
Output Shaft Type Hollow Shaft
Input Type Solid Shaft
Center Distance 4.25 "
Material Cast Iron
Input Bore Size 1.25 "
Comments Catalog No GR-H842-60-H1-35
Net Weight 139 lbs
Gross Weight 139 lbs