GR8520596.32
Grove Gear Gearboxes, GR-HMQ-H1 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GR8520596.32

Grove Gear Gearboxes, GR-HMQ-H1 Series

GR8520596.32

Grove Gear Gearboxes, GR-HMQ-H1 Series
Right Angle Worm Gearbox, 100:1
Item Number
GR8520596.32
MFG Item Number
GR-HMQ852-100-H1-140-32
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearboxes, GR-HMQ-H1 Series
Item #
GR8520596.32
Right Angle Worm Gearbox, 100:1

GR-HMQ-H1 Series Information

Specifications

Specifications
Manufacturer Part Number GR-HMQ852-100-H1-140-32
Manufacturer Grove Gear
Product Series GR-HMQ-H1
Family Series Grove Gear Gearboxes, GR-HMQ-H1 Series
Description Right Angle Worm Gearbox, 100:1 Ratio, 17 RPM, 5.25 Inch CD, (H) Hollow Output Shaft
Output Speed 17 RPM
Gearbox Type Worm
Ratio 100:1
Nominal Torque 4,646 in-lbs
Output Shaft Type Hollow Shaft
Input Type C-Face Quilled
Center Distance 5.25 "
Material Cast Iron
Motor Frame Size NEMA 143/145TC
Input Bore Size 0.875 "
Comments Catalog No GR-HMQ852-100-H1-140-32
Net Weight 247 lbs
Gross Weight 247 lbs