GR8600582.55
Grove Gear Gearboxes, GR-HMQ-H1 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GR8600582.55

Grove Gear Gearboxes, GR-HMQ-H1 Series

GR8600582.55

Grove Gear Gearboxes, GR-HMQ-H1 Series
Right Angle Worm Gearbox, 60:1
Item Number
GR8600582.55
MFG Item Number
GR-HMQ860-60-H1-180-55
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearboxes, GR-HMQ-H1 Series
Item #
GR8600582.55
Right Angle Worm Gearbox, 60:1

GR-HMQ-H1 Series Information

Specifications

Specifications
Manufacturer Part Number GR-HMQ860-60-H1-180-55
Manufacturer Grove Gear
Product Series GR-HMQ-H1
Family Series Grove Gear Gearboxes, GR-HMQ-H1 Series
Description Right Angle Worm Gearbox, 60:1 Ratio, 29 RPM, 6 Inch CD, (H) Hollow Output Shaft
Output Speed 29 RPM
Gearbox Type Worm
Ratio 60:1
Nominal Torque 9,808 in-lbs
Output Shaft Type Hollow Shaft
Input Type C-Face Quilled
Center Distance 6 "
Material Cast Iron
Motor Frame Size NEMA 182/184TC
Input Bore Size 1.125 "
Comments Catalog No GR-HMQ860-60-H1-180-55
Net Weight 331 lbs
Gross Weight 331 lbs