GRF18002284.16
Grove Gear Gearboxes, GR-FHMQ-HL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GRF18002284.16

Grove Gear Gearboxes, GR-FHMQ-HL Series

GRF18002284.16

Grove Gear Gearboxes, GR-FHMQ-HL Series
Right Angle Worm Gearbox, 40:1
Item Number
GRF18002284.16
MFG Item Number
GR-FHMQ818-40-HL-56-16
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearboxes, GR-FHMQ-HL Series
Item #
GRF18002284.16
Right Angle Worm Gearbox, 40:1

GR-FHMQ-HL Series Information

Specifications

Specifications
Manufacturer Part Number GR-FHMQ818-40-HL-56-16
Manufacturer Grove Gear
Product Series GR-FHMQ-HL
Family Series Grove Gear Gearboxes, GR-FHMQ-HL Series
Description Right Angle Worm Gearbox, 40:1 Ratio, 43 RPM, 1.75 Inch CD, (H) Hollow Output Shaft
Output Speed 43 RPM
Gearbox Type Worm
Ratio 40:1
Nominal Torque 634 in-lbs
Output Shaft Type Hollow Shaft
Input Type C-Face Quilled
Center Distance 1.75 "
Material Cast Iron
Motor Frame Size NEMA 56C
Input Bore Size 0.625 "
Comments Catalog No GR-FHMQ818-40-HL-56-16
Net Weight 27 lbs
Gross Weight 27 lbs