GRF30001541.24
Grove Gear Gearboxes, GR-FHMQ-HL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GRF30001541.24

Grove Gear Gearboxes, GR-FHMQ-HL Series

GRF30001541.24

Grove Gear Gearboxes, GR-FHMQ-HL Series
Right Angle Worm Gearbox, 10:1
Item Number
GRF30001541.24
MFG Item Number
GR-FHMQ830-10-HL-140-24
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearboxes, GR-FHMQ-HL Series
Item #
GRF30001541.24
Right Angle Worm Gearbox, 10:1

GR-FHMQ-HL Series Information

Specifications

Specifications
Manufacturer Part Number GR-FHMQ830-10-HL-140-24
Manufacturer Grove Gear
Product Series GR-FHMQ-HL
Family Series Grove Gear Gearboxes, GR-FHMQ-HL Series
Description Right Angle Worm Gearbox, 10:1 Ratio, 175 RPM, 3.00 Inch CD, (H) Hollow Output Shaft
Output Speed 175 RPM
Gearbox Type Worm
Ratio 10:1
Nominal Torque 2,037 in-lbs
Output Shaft Type Hollow Shaft
Input Type C-Face Quilled
Center Distance 3 "
Material Cast Iron
Motor Frame Size NEMA 143/145TC
Input Bore Size 0.875 "
Comments Catalog No GR-FHMQ830-10-HL-140-24
Net Weight 79 lbs
Gross Weight 79 lbs