GRG8210097.00
Grove Gear Gearboxes, GRG-BM-D Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GRG8210097.00

Grove Gear Gearboxes, GRG-BM-D Series

GRG8210097.00

Grove Gear Gearboxes, GRG-BM-D Series
Right Angle Worm Gearbox, 5:1 Ratio,
Item Number
GRG8210097.00
MFG Item Number
GRG-BM821-5-D-140
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearboxes, GRG-BM-D Series
Item #
GRG8210097.00
Right Angle Worm Gearbox, 5:1 Ratio,

GRG-BM-D Series Information

Specifications

Specifications
Manufacturer Part Number GRG-BM821-5-D-140
Manufacturer Grove Gear
Product Series GRG-BM-D
Family Series Grove Gear Gearboxes, GRG-BM-D Series
Description Right Angle Worm Gearbox, 5:1 Ratio, 350 RPM, 2.06 Inch CD, (LR) Left and Right Output Shaft
Output Speed 350 RPM
Gearbox Type Worm
Ratio 5:1
Nominal Torque 614 in-lbs
Output Shaft Type Double Shaft
Input Type C-Face Coupled
Center Distance 2.06 "
Material Cast Iron
Motor Frame Size NEMA 143/145TC
Output Shaft Diameter 1 "
Input Bore Size 0.875 "
Comments Catalog No GRG-BM821-5-D-140
Net Weight 30 lbs
Gross Weight 30 lbs