GRG8210543.16
Grove Gear Gearboxes, GRG-HMQ-H1 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GRG8210543.16

Grove Gear Gearboxes, GRG-HMQ-H1 Series

GRG8210543.16

Grove Gear Gearboxes, GRG-HMQ-H1 Series
Right Angle Worm Gearbox, 30:1
Item Number
GRG8210543.16
MFG Item Number
GRG-HMQ821-30-H1-56-16
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearboxes, GRG-HMQ-H1 Series
Item #
GRG8210543.16
Right Angle Worm Gearbox, 30:1

GRG-HMQ-H1 Series Information

Specifications

Specifications
Manufacturer Part Number GRG-HMQ821-30-H1-56-16
Manufacturer Grove Gear
Product Series GRG-HMQ-H1
Family Series Grove Gear Gearboxes, GRG-HMQ-H1 Series
Description Right Angle Worm Gearbox, 30:1 Ratio, 58 RPM, 2.06 Inch CD, (H) Hollow Output Shaft
Output Speed 58 RPM
Gearbox Type Worm
Ratio 30:1
Nominal Torque 968 in-lbs
Output Shaft Type Hollow Shaft
Input Type C-Face Quilled
Center Distance 2.06 "
Material Cast Iron
Motor Frame Size NEMA 56C
Input Bore Size 0.625 "
Comments Catalog No GRG-HMQ821-30-H1-56-16
Net Weight 27.29 lbs
Gross Weight 27.285 lbs