GRG8210547.19
Grove Gear Gearboxes, GRG-HMQ-H1 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GRG8210547.19

Grove Gear Gearboxes, GRG-HMQ-H1 Series

GRG8210547.19

Grove Gear Gearboxes, GRG-HMQ-H1 Series
Right Angle Worm Gearbox, 80:1
Item Number
GRG8210547.19
MFG Item Number
GRG-HMQ821-80-H1-56-19
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearboxes, GRG-HMQ-H1 Series
Item #
GRG8210547.19
Right Angle Worm Gearbox, 80:1

GRG-HMQ-H1 Series Information

Specifications

Specifications
Manufacturer Part Number GRG-HMQ821-80-H1-56-19
Manufacturer Grove Gear
Product Series GRG-HMQ-H1
Family Series Grove Gear Gearboxes, GRG-HMQ-H1 Series
Description Right Angle Worm Gearbox, 80:1 Ratio, 21.9 RPM, 2.06 Inch CD, (H) Hollow Output Shaft
Output Speed 21.9 RPM
Gearbox Type Worm
Ratio 80:1
Nominal Torque 547 in-lbs
Output Shaft Type Hollow Shaft
Input Type C-Face Quilled
Center Distance 2.06 "
Material Cast Iron
Motor Frame Size NEMA 56C
Input Bore Size 0.625 "
Comments Catalog No GRG-HMQ821-80-H1-56-19
Net Weight 30 lbs
Gross Weight 30 lbs