GRG8260023.00
Grove Gear Gearboxes, GRG-B-R Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GRG8260023.00

Grove Gear Gearboxes, GRG-B-R Series

GRG8260023.00

Grove Gear Gearboxes, GRG-B-R Series
Right Angle Worm Gearbox, 80:1
Item Number
GRG8260023.00
MFG Item Number
GRG-B826-80-R
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearboxes, GRG-B-R Series
Item #
GRG8260023.00
Right Angle Worm Gearbox, 80:1

GRG-B-R Series Information

Specifications

Specifications
Manufacturer Part Number GRG-B826-80-R
Manufacturer Grove Gear
Product Series GRG-B-R
Family Series Grove Gear Gearboxes, GRG-B-R Series
Description Right Angle Worm Gearbox, 80:1 Ratio, 21.9 RPM, 2.63 Inch CD, (R) Right Hand Output Shaft
Output Speed 21.9 RPM
Gearbox Type Worm
Ratio 80:1
Nominal Torque 1,092 in-lbs
Output Shaft Type Right Handed Shaft
Input Type Solid Shaft
Center Distance 2.63 "
Material Cast Iron
Output Shaft Diameter 1.25 "
Input Bore Size 0.75 "
Comments Catalog No GRG-B826-80-R
Net Weight 52 lbs
Gross Weight 52 lbs