GRG8260059.00
Grove Gear Gearboxes, GRG-BM-R Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GRG8260059.00

Grove Gear Gearboxes, GRG-BM-R Series

GRG8260059.00

Grove Gear Gearboxes, GRG-BM-R Series
Right Angle Worm Gearbox, 80:1
Item Number
GRG8260059.00
MFG Item Number
GRG-BM826-80-R-56
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearboxes, GRG-BM-R Series
Item #
GRG8260059.00
Right Angle Worm Gearbox, 80:1

GRG-BM-R Series Information

Specifications

Specifications
Manufacturer Part Number GRG-BM826-80-R-56
Manufacturer Grove Gear
Product Series GRG-BM-R
Family Series Grove Gear Gearboxes, GRG-BM-R Series
Description Right Angle Worm Gearbox, 80:1 Ratio, 21.9 RPM, 2.63 Inch CD, (R) Right Hand Output Shaft
Output Speed 21.9 RPM
Gearbox Type Worm
Ratio 80:1
Nominal Torque 1,092 in-lbs
Output Shaft Type Right Handed Shaft
Input Type C-Face Coupled
Center Distance 2.63 "
Material Cast Iron
Motor Frame Size NEMA 56C
Output Shaft Diameter 1.25 "
Input Bore Size 0.625 "
Comments Catalog No GRG-BM826-80-R-56
Net Weight 57 lbs
Gross Weight 57 lbs