GRG8320060.00
Grove Gear Gearboxes, GRG-BM-R Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GRG8320060.00

Grove Gear Gearboxes, GRG-BM-R Series

GRG8320060.00

Grove Gear Gearboxes, GRG-BM-R Series
Right Angle Worm Gearbox, 25:1
Item Number
GRG8320060.00
MFG Item Number
GRG-BM832-25-R-140
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearboxes, GRG-BM-R Series
Item #
GRG8320060.00
Right Angle Worm Gearbox, 25:1

GRG-BM-R Series Information

Specifications

Specifications
Manufacturer Part Number GRG-BM832-25-R-140
Manufacturer Grove Gear
Product Series GRG-BM-R
Family Series Grove Gear Gearboxes, GRG-BM-R Series
Description Right Angle Worm Gearbox, 25:1 Ratio, 70 RPM, 3.25 Inch CD, (R) Right Hand Output Shaft
Output Speed 70 RPM
Gearbox Type Worm
Ratio 25:1
Nominal Torque 3,360 in-lbs
Output Shaft Type Right Handed Shaft
Input Type C-Face Coupled
Center Distance 3.25 "
Material Cast Iron
Motor Frame Size NEMA 143/145TC
Output Shaft Diameter 1.5 "
Input Bore Size 0.875 "
Comments Catalog No GRG-BM832-25-R-140
Net Weight 76 lbs
Gross Weight 76 lbs