GRG8320180.00
Grove Gear Gearboxes, GRG-BMQ-R Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GRG8320180.00

Grove Gear Gearboxes, GRG-BMQ-R Series

GRG8320180.00

Grove Gear Gearboxes, GRG-BMQ-R Series
Right Angle Worm Gearbox, 25:1
Item Number
GRG8320180.00
MFG Item Number
GRG-BMQ832-25-R-180
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearboxes, GRG-BMQ-R Series
Item #
GRG8320180.00
Right Angle Worm Gearbox, 25:1

GRG-BMQ-R Series Information

Specifications

Specifications
Manufacturer Part Number GRG-BMQ832-25-R-180
Manufacturer Grove Gear
Product Series GRG-BMQ-R
Family Series Grove Gear Gearboxes, GRG-BMQ-R Series
Description Right Angle Worm Gearbox, 25:1 Ratio, 70 RPM, 3.25 Inch CD, (R) Right Hand Output Shaft
Output Speed 70 RPM
Gearbox Type Worm
Ratio 25:1
Nominal Torque 3,360 in-lbs
Output Shaft Type Right Handed Shaft
Input Type C-Face Quilled
Center Distance 3.25 "
Material Cast Iron
Motor Frame Size NEMA 182/184TC
Output Shaft Diameter 1.5 "
Input Bore Size 1.125 "
Comments Catalog No GRG-BMQ832-25-R-180
Net Weight 75 lbs
Gross Weight 75 lbs