GRG8320504.24
Grove Gear Gearboxes, GRG-H-H1 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GRG8320504.24

Grove Gear Gearboxes, GRG-H-H1 Series

GRG8320504.24

Grove Gear Gearboxes, GRG-H-H1 Series
Right Angle Worm Gearbox, 25:1
Item Number
GRG8320504.24
MFG Item Number
GRG-H832-H1-25-H-24
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearboxes, GRG-H-H1 Series
Item #
GRG8320504.24
Right Angle Worm Gearbox, 25:1

GRG-H-H1 Series Information

Specifications

Specifications
Manufacturer Part Number GRG-H832-H1-25-H-24
Manufacturer Grove Gear
Product Series GRG-H-H1
Family Series Grove Gear Gearboxes, GRG-H-H1 Series
Description Right Angle Worm Gearbox, 25:1 Ratio, 70 RPM, 3.25 Inch CD, (H) Hollow Output Shaft
Output Speed 70 RPM
Gearbox Type Worm
Ratio 25:1
Nominal Torque 3,360 in-lbs
Output Shaft Type Hollow Shaft
Input Type Solid Shaft
Center Distance 3.25 "
Material Cast Iron
Output Shaft Diameter 2.1875 "
Input Bore Size 0.875 "
Comments Catalog No GRG-H832-H1-25-H-24
Net Weight 98 lbs
Gross Weight 98 lbs