GRG8320512.31
Grove Gear Gearboxes, GRG-HM-H1 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GRG8320512.31

Grove Gear Gearboxes, GRG-HM-H1 Series

GRG8320512.31

Grove Gear Gearboxes, GRG-HM-H1 Series
Right Angle Worm Gearbox, 25:1
Item Number
GRG8320512.31
MFG Item Number
GRG-HM832-25-H1-56-31
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearboxes, GRG-HM-H1 Series
Item #
GRG8320512.31
Right Angle Worm Gearbox, 25:1

GRG-HM-H1 Series Information

Specifications

Specifications
Manufacturer Part Number GRG-HM832-25-H1-56-31
Manufacturer Grove Gear
Product Series GRG-HM-H1
Family Series Grove Gear Gearboxes, GRG-HM-H1 Series
Description Right Angle Worm Gearbox, 25:1 Ratio, 70 RPM, 3.25 Inch CD, (H) Hollow Output Shaft
Output Speed 70 RPM
Gearbox Type Worm
Ratio 25:1
Nominal Torque 3,360 in-lbs
Output Shaft Type Hollow Shaft
Input Type C-Face Coupled
Center Distance 3.25 "
Material Cast Iron
Motor Frame Size NEMA 56C
Input Bore Size 0.625 "
Comments Catalog No GRG-HM832-25-H1-56-31
Net Weight 75 lbs
Gross Weight 75 lbs