GRL8210527.19
Grove Gear Gearboxes, GRL-HM-H1 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GRL8210527.19

Grove Gear Gearboxes, GRL-HM-H1 Series

GRL8210527.19

Grove Gear Gearboxes, GRL-HM-H1 Series
Right Angle Worm Gearbox, 10:1
Item Number
GRL8210527.19
MFG Item Number
GRL-HM821-10-H1-140-19
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearboxes, GRL-HM-H1 Series
Item #
GRL8210527.19
Right Angle Worm Gearbox, 10:1

GRL-HM-H1 Series Information

Specifications

Specifications
Manufacturer Part Number GRL-HM821-10-H1-140-19
Manufacturer Grove Gear
Product Series GRL-HM-H1
Family Series Grove Gear Gearboxes, GRL-HM-H1 Series
Description Right Angle Worm Gearbox, 10:1 Ratio, 175 RPM, 2.06 Inch CD, (H) Hollow Output Shaft
Output Speed 175 RPM
Gearbox Type Worm
Ratio 10:1
Nominal Torque 805 in-lbs
Output Shaft Type Hollow Shaft
Input Type C-Face Coupled
Center Distance 2.06 "
Material Cast Iron
Motor Frame Size NEMA 143/145TC
Input Bore Size 0.875 "
Comments Catalog No GRL-HM821-10-H1-140-19
Net Weight 31 lbs
Gross Weight 31 lbs