GRL8210540.23
Grove Gear Gearboxes, GRL-HMQ-H1 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GRL8210540.23

Grove Gear Gearboxes, GRL-HMQ-H1 Series

GRL8210540.23

Grove Gear Gearboxes, GRL-HMQ-H1 Series
Right Angle Worm Gearbox, 15:1
Item Number
GRL8210540.23
MFG Item Number
GRL-HMQ821-15-H1-56-23
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearboxes, GRL-HMQ-H1 Series
Item #
GRL8210540.23
Right Angle Worm Gearbox, 15:1

GRL-HMQ-H1 Series Information

Specifications

Specifications
Manufacturer Part Number GRL-HMQ821-15-H1-56-23
Manufacturer Grove Gear
Product Series GRL-HMQ-H1
Family Series Grove Gear Gearboxes, GRL-HMQ-H1 Series
Description Right Angle Worm Gearbox, 15:1 Ratio, 116 RPM, 2.06 Inch CD, (H) Hollow Output Shaft
Output Speed 116 RPM
Gearbox Type Worm
Ratio 15:1
Nominal Torque 897 in-lbs
Output Shaft Type Hollow Shaft
Input Type C-Face Quilled
Center Distance 2.06 "
Material Cast Iron
Motor Frame Size NEMA 56C
Input Bore Size 0.625 "
Comments Catalog No GRL-HMQ821-15-H1-56-23
Net Weight 30 lbs
Gross Weight 30 lbs