GRL8260027.00
Grove Gear Gearboxes, GRL-B-D Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GRL8260027.00

Grove Gear Gearboxes, GRL-B-D Series

GRL8260027.00

Grove Gear Gearboxes, GRL-B-D Series
Right Angle Worm Gearbox, 10:1
Item Number
GRL8260027.00
MFG Item Number
GRL-B826-10-D
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearboxes, GRL-B-D Series
Item #
GRL8260027.00
Right Angle Worm Gearbox, 10:1

GRL-B-D Series Information

Specifications

Specifications
Manufacturer Part Number GRL-B826-10-D
Manufacturer Grove Gear
Product Series GRL-B-D
Family Series Grove Gear Gearboxes, GRL-B-D Series
Description Right Angle Worm Gearbox, 10:1 Ratio, 175 RPM, 2.63 Inch CD, (LR) Left and Right Output Shaft
Output Speed 175 RPM
Gearbox Type Worm
Ratio 10:1
Nominal Torque 1,475 in-lbs
Output Shaft Type Double Shaft
Input Type Solid Shaft
Center Distance 2.63 "
Material Cast Iron
Output Shaft Diameter 1.125 "
Input Bore Size 0.75 "
Comments Catalog No GRL-B826-10-D
Net Weight 52 lbs
Gross Weight 52 lbs