GRL8320146.00
Grove Gear Gearboxes, GRL-BMQ-L Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GRL8320146.00

Grove Gear Gearboxes, GRL-BMQ-L Series

GRL8320146.00

Grove Gear Gearboxes, GRL-BMQ-L Series
Right Angle Worm Gearbox, 15:1
Item Number
GRL8320146.00
MFG Item Number
GRL-BMQ832-15-L-140
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearboxes, GRL-BMQ-L Series
Item #
GRL8320146.00
Right Angle Worm Gearbox, 15:1

GRL-BMQ-L Series Information

Specifications

Specifications
Manufacturer Part Number GRL-BMQ832-15-L-140
Manufacturer Grove Gear
Product Series GRL-BMQ-L
Family Series Grove Gear Gearboxes, GRL-BMQ-L Series
Description Right Angle Worm Gearbox, 15:1 Ratio, 116 RPM, 3.25 Inch CD, (L) Left Hand Output Shaft
Output Speed 116 RPM
Gearbox Type Worm
Ratio 15:1
Nominal Torque 2,980 in-lbs
Output Shaft Type Left Handed Shaft
Input Type C-Face Quilled
Center Distance 3.25 "
Material Cast Iron
Motor Frame Size NEMA 143/145TC
Output Shaft Diameter 1.375 "
Input Bore Size 0.875 "
Comments Catalog No GRL-BMQ832-15-L-140
Net Weight 75 lbs
Gross Weight 75 lbs