GRL8320231.00
Grove Gear Gearboxes, GRL-BM-R Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GRL8320231.00

Grove Gear Gearboxes, GRL-BM-R Series

GRL8320231.00

Grove Gear Gearboxes, GRL-BM-R Series
Right Angle Worm Gearbox, 10:1
Item Number
GRL8320231.00
MFG Item Number
GRL-BM832-10-R-210
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearboxes, GRL-BM-R Series
Item #
GRL8320231.00
Right Angle Worm Gearbox, 10:1

GRL-BM-R Series Information

Specifications

Specifications
Manufacturer Part Number GRL-BM832-10-R-210
Manufacturer Grove Gear
Product Series GRL-BM-R
Family Series Grove Gear Gearboxes, GRL-BM-R Series
Description Right Angle Worm Gearbox, 10:1 Ratio, 175 RPM, 3.25 Inch CD, (R) Right Hand Output Shaft
Output Speed 175 RPM
Gearbox Type Worm
Ratio 10:1
Nominal Torque 2,700 in-lbs
Output Shaft Type Right Handed Shaft
Input Type C-Face Coupled
Center Distance 3.25 "
Material Cast Iron
Motor Frame Size NEMA 213/215TC
Output Shaft Diameter 1.375 "
Input Bore Size 1.375 "
Comments Catalog No GRL-BM832-10-R-210
Net Weight 76 lbs
Gross Weight 76 lbs