GRT18001063.00
Grove Gear Gearboxes, GR-TMQ-L Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GRT18001063.00

Grove Gear Gearboxes, GR-TMQ-L Series

GRT18001063.00

Grove Gear Gearboxes, GR-TMQ-L Series
Right Angle Worm Gearbox, 10:1
Item Number
GRT18001063.00
MFG Item Number
GR-TMQ818-10-L-56
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearboxes, GR-TMQ-L Series
Item #
GRT18001063.00
Right Angle Worm Gearbox, 10:1

GR-TMQ-L Series Information

Specifications

Specifications
Manufacturer Part Number GR-TMQ818-10-L-56
Manufacturer Grove Gear
Product Series GR-TMQ-L
Family Series Grove Gear Gearboxes, GR-TMQ-L Series
Description Right Angle Worm Gearbox, 10:1 Ratio, 175 RPM, 1.75 Inch CD, (L) Left Hand Output Shaft
Output Speed 175 RPM
Gearbox Type Worm
Ratio 10:1
Nominal Torque 528 in-lbs
Output Shaft Type Left Handed Shaft
Input Type C-Face Quilled
Center Distance 1.75 "
Material Cast Iron
Motor Frame Size NEMA 56C
Output Shaft Diameter 0.875 "
Input Bore Size 0.625 "
Comments Catalog No GR-TMQ818-10-L-56
Net Weight 27 lbs
Gross Weight 27 lbs