GRT24003016.00
Grove Gear Gearboxes, GR-TM-D Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GRT24003016.00

Grove Gear Gearboxes, GR-TM-D Series

GRT24003016.00

Grove Gear Gearboxes, GR-TM-D Series
Right Angle Worm Gearbox, 15:1
Item Number
GRT24003016.00
MFG Item Number
GR-TM824-15-D-56
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearboxes, GR-TM-D Series
Item #
GRT24003016.00
Right Angle Worm Gearbox, 15:1

GR-TM-D Series Information

Specifications

Specifications
Manufacturer Part Number GR-TM824-15-D-56
Manufacturer Grove Gear
Product Series GR-TM-D
Family Series Grove Gear Gearboxes, GR-TM-D Series
Description Right Angle Worm Gearbox, 15:1 Ratio, 116 RPM, 2.38 Inch CD, (LR) Left and Right Output Shaft
Output Speed 116 RPM
Gearbox Type Worm
Ratio 15:1
Nominal Torque 1,318 in-lbs
Output Shaft Type Double Shaft
Input Type C-Face Coupled
Center Distance 2.38 "
Material Cast Iron
Motor Frame Size NEMA 56C
Output Shaft Diameter 1.125 "
Input Bore Size 0.625 "
Comments Catalog No GR-TM824-15-D-56
Net Weight 51 lbs
Gross Weight 51 lbs