Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Gardner Bender Hand Tools, GS-387 Series
GS-387
Gardner Bender Hand Tools, GS-387 Series
Linemanft.S Pliers, Medium-Duty, 7
This item cannot be canceled or returned
Description
Hand Tools, GS-387 Series
Linemanft.S Pliers, Medium-Duty, 7
GS-387 Series Information
- Serrated, Square Tip Jaw for Extra Grip on Bolts
- Hardened‑Steel Construction for Long Life
- Cuts Copper or Aluminum Wire
- Comfort‑Grip Handles
Medium‑duty side‑cutting pliers.
Specifications
Specifications
| Manufacturer Part Number |
GS-387 |
| Manufacturer |
Gardner Bender |
| Product Series |
GS-387 |
| Family Series |
Gardner Bender Hand Tools, GS-387 Series |
| Description |
Linemanft.S Pliers, Medium-Duty, 7 1/2in. |
| Type |
Linemans Pliers |
| Number of Pieces |
1 |
| Length |
7-1/2 " |
| Application |
General Purpose |
| Insulated |
No |
| Net Weight |
0.7063 lbs |
| Gross Weight |
0.72 lbs |
GS-387
Gardner Bender Hand Tools, GS-387 Series