The store will not work correctly when cookies are disabled.
GSDWMGSDWM42-5M
Turck Cordsets, PowerFast Series
In stock
Item Number
GSDWMGSDWM42-5M
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Cordsets, PowerFast Series
PowerFast Series Information
- Ideal for small motor applications
- 3 and 4‑pin
- 14 AWG conductors
- Up to 15 Amp, 600 Volt rated
- Dual rated TC‑ER and STOOW PVC cable
- "/S4000" TC‑ER only PVC cable option available
- NEMA 1, 3, 4, 6P protection
- IEC IP67 protection
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
U-49487 |
Item Number |
GSDWMGSDWM42-5M |
Manufacturer |
Turck |
Product Series |
PowerFast |
Family Series |
Turck Cordsets, PowerFast Series |
Cable Type |
PVC, STOOW |
Number of Pins |
4 |
Connector Type |
Right Angle Plug |
Connector Configuration |
Male to Male |
Maximum Voltage |
600 V |
Cable Color |
Black |
Current Rating |
20 A |
Connector Size |
1 3/8-16 UN |
Length |
5 m |
Connector Class |
Mini (1-3/8 in) |
Coupling Nut Material |
Nickel-Plated Brass |
Cable Shielding |
None |
Number of Wires |
4 |
Number of Keys |
1 |
Wire Gauge (AWG) |
12 |
Temperature Range (C) |
-40-90 °C |
NEMA Rating |
NEMA 1, NEMA 4, NEMA 3, NEMA 6P |
IP Rating |
IP67, IP68, IP69K |
Illuminated |
No |
Indicator Type |
None |
Cordset Ends |
Double-Ended |
Cordset Type |
Power |
Side 1 Gender |
Male |
Side 1 Connector |
1 3/8 " |
Side 1 Angle |
Right Angle |
Side 2 Gender |
Male |
Side 2 Angle |
Right Angle |
Side 2 Connector |
1 3/8 " |
Approvals |
cUL, UL |
Net Weight |
0 lbs |
Gross Weight |
5.5 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved