Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Gardner Bender Tape, Electrical Tape Series
GTPC-550
Gardner Bender Tape, Electrical Tape Series
Electrical Tape, 1/2in. X 20ft.,
This item cannot be canceled or returned
Description
Tape, Electrical Tape Series
Electrical Tape, 1/2in. X 20ft.,
Electrical Tape Series Information
Specifications
Specifications
| Manufacturer Part Number |
GTPC-550 |
| Manufacturer |
Gardner Bender |
| Product Series |
Electrical Tape |
| Family Series |
Gardner Bender Tape, Electrical Tape Series |
| Description |
Electrical Tape, 1/2in. X 20ft., Assorted Colors |
| Type |
Electrical Tape |
| Length |
20 ' |
| Color |
Assortment |
| Number of Rolls |
5 |
| Width |
0.5 " |
| Approvals |
CSA, UL |
| Operating Temperature |
176 °F |
| Comments |
Red, White, Blue, Green and Yellow - One Roll per Color |
| Net Weight |
0.25 lbs |
| Gross Weight |
0.25 lbs |
GTPC-550
Gardner Bender Tape, Electrical Tape Series