Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Conduit Outlet Bodies
GUA06
Eaton's Crouse-Hinds series Conduit Outlet Bodies
3 DIA THRD PITCH 12 SURFACE CVR
Description
Conduit Outlet Bodies, Series
3 DIA THRD PITCH 12 SURFACE CVR
Specifications
Specifications
| Manufacturer Part Number |
GUA06 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Conduit Outlet Bodies |
| Description |
Eaton Crouse-Hinds series Condulet GUA surface cover, 3 cover opening diameter, Copper-free aluminum, 12 thread pitch |
| Net Weight |
0.0043 lbs |
| Gross Weight |
0.34 lbs |
GUA06
Eaton's Crouse-Hinds series Conduit Outlet Bodies