GZL114-2K

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GZL114-2K

Killark Potentiometers

GZL114-2K

Killark Potentiometers
POTENTIOMETER, MULTI 2K OHM EXT, 3/4
MFG Item Number
GZL114-2K
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Potentiometers, Series
Item #
GZL114-2K
POTENTIOMETER, MULTI 2K OHM EXT, 3/4

Series Information

Specifications

Specifications
Manufacturer Part Number GZL114-2K
Manufacturer Killark
Family Series Killark Potentiometers
Description POTENTIOMETER, MULTI 2K OHM EXT, 3/4
Resistance 2 kOhm
Wattage 0.25 W
Number of Turns 10
Composition Metallic
Operating Temperature -58-140 °F
Operator Type Knob
Bushing Size 57 mm
Operator Color Black
Bezel Round Chrome
Approvals ATEX, CENELEC, CSA, IECEx, UL
Comments Extended
Net Weight 0 lbs
Gross Weight 0 lbs