H100X044H1C
Panduit Labels, P1 Military Grade Label Cassettes Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

H100X044H1C

Panduit Labels, P1 Military Grade Label Cassettes Series

H100X044H1C

Panduit Labels, P1 Military Grade Label Cassettes Series
P1 Heat Shrink Label
MFG Item Number
H100X044H1C
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, P1 Military Grade Label Cassettes Series
Item #
H100X044H1C
P1 Heat Shrink Label

P1 Military Grade Label Cassettes Series Information

. P1 Label Cassette contains an integrated memory device for automatic formatting, recall of last legend used, and number of labels remaining in the cassette
  • Fast loading label cassette includes both label material and ribbon to make changing labels easy
  • Meets print performance requirements of MIL‑STD‑883F Method 2015.13, Solutions A, B and D, and MIL‑STD‑202G Method 215K, Solutions A, C and D
  • Meets UL Standard 224 for flammability
  • Shrink ratio 3:1
  • Each cassette contains a roll of non‑adhesive flattened polyolefin
  • Temperature Range: ‑67F to 275F (‑55C to 135C)

Specifications

Specifications
Manufacturer Part Number H100X044H1C
Manufacturer Panduit
Product Series P1 Military Grade Label Cassettes
Family Series Panduit Labels, P1 Military Grade Label Cassettes Series
Description The H100X044H1C Military-Grade Polyolefin Die-Cut Heat-Shrink Label Cassette contains an integrated memory device for automatic formatting, recall of last legend used, and the number of labels remaining in the cassette. Compatible with Easy-Mark Plus
Application Heat Shrink
Label Height 0.44 "
Label Width 1 "
Material Type Polyolefin
Shrink Ratio 3-1
Background Color White
Recommended Printer(s) PanTher LS8E/LS8EQ
Approvals UL
Net Weight 0.17 lbs
Gross Weight 0.205 lbs