Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Intermatic Surge Protective Devices (SPDs)
H10S13Y1DG1
Intermatic Surge Protective Devices (SPDs)
MFG Item Number
H10S13Y1DG1
This item cannot be canceled or returned
Description
Surge Protective Devices (SPDs), Series
Specifications
Specifications
| Manufacturer Part Number |
H10S13Y1DG1 |
| Manufacturer |
Intermatic |
| Family Series |
Intermatic Surge Protective Devices (SPDs) |
| Description |
100KA 3PH Y 120/208 SPD |
| Line Voltage |
120 VAC, 208 VAC 3P Wye |
| Nominal Discharge Current |
20 kA |
| SCCR |
200 kA |
| Mode of Protection |
7 |
| NEMA Rating |
NEMA 4X |
| Approvals |
CSA, UL |
| Comments |
10 AWG |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
H10S13Y1DG1
Intermatic Surge Protective Devices (SPDs)