Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Intermatic Surge Protective Devices (SPDs)
H20S13Y1DG2
Intermatic Surge Protective Devices (SPDs)
200KA 3PH Y 120/208 SPD A
MFG Item Number
H20S13Y1DG2
This item cannot be canceled or returned
Description
Surge Protective Devices (SPDs), Series
200KA 3PH Y 120/208 SPD A
Specifications
Specifications
| Manufacturer Part Number |
H20S13Y1DG2 |
| Manufacturer |
Intermatic |
| Family Series |
Intermatic Surge Protective Devices (SPDs) |
| Description |
200KA 3PH Y 120/208 SPD A |
| Line Voltage |
120 VAC, 208 VAC 3P Wye |
| Nominal Discharge Current |
20 kA |
| SCCR |
200 kA |
| Mode of Protection |
7 |
| NEMA Rating |
NEMA 4X |
| Approvals |
CSA, UL |
| Comments |
10 AWG |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
H20S13Y1DG2
Intermatic Surge Protective Devices (SPDs)