Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

H300111

Carbone Ferraz Fuses

H300111

Carbone Ferraz Fuses
FUSE, 125A, 660VAC, SEMI, D08
MFG Item Number
H300111
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
H300111
FUSE, 125A, 660VAC, SEMI, D08

Series Information

Specifications

Specifications
Manufacturer Part Number H300111
Manufacturer Carbone Ferraz
Family Series Carbone Ferraz Fuses
Description FUSE, 125A, 660VAC, SEMI, D08
Fuse Type Semiconductor
Current Rating 125 A
Net Weight 0.565 lbs
Gross Weight 0.565 lbs
Alternatives
E300131
E300131
Carbone Ferraz Fuses