H321
Veris Industries Sensors, HX21 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

H321

Veris Industries Sensors, HX21 Series

H321

Veris Industries Sensors, HX21 Series
Split Core, Span Adj., Range:
MFG Item Number
H321
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, HX21 Series
Item #
H321
Split Core, Span Adj., Range:

HX21 Series Information

  • Split‑core design
  • No need for external CTs
  • Large openings
  • Loop powered
  • Two‑wire design
APPLICATIONS:
  • Load trending of large motors and other loads up to 2400 A
  • Monitor critical motors (compressor,fuel,etc.)
Hawkeye x21/x21SP analog current transducers provide reliable load trending information for large motor loads (up to 2400 A),with a proportional 4 to 20 mA signal. Three devices are available,each with a different amperage range.The Hx21 versions include a span potentiometer that allows each sensor to be calibrated for maximum resolution.The Hx21SP versions are factory‑calibrated at a range specified by the customer.

Specifications

Specifications
Manufacturer Part Number H321
Manufacturer Veris Industries
Product Series HX21
Family Series Veris Industries Sensors, HX21 Series
Description Split Core, Span Adj., Range: 0-800AAC, Output: 4-20mA, Loop
Split Core Yes
Power Supply 12-30 VDC
Window Size 2.5 x 2.9 "
Output 4-20 mA
Current Rating 300 A, 800 A
Response Time 2,000 ms
Frequency 50-60 Hz
Terminals Front
Approvals CE, cULus
Net Weight 1.365 lbs
Gross Weight 1.365 lbs