H340-1-93-0-2-0
Simpson Electric Panel Meters & Gauges, Hawk 3 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

H340-1-93-0-2-0

Simpson Electric Panel Meters & Gauges, Hawk 3 Series

H340-1-93-0-2-0

Simpson Electric Panel Meters & Gauges, Hawk 3 Series
PANEL METER,DIGITAL,120VAC,RTD PT100
Item Number
H340-1-93-0-2-0
MFG Item Number
H340193020
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel Meters & Gauges, HAWK 3 Series
Item #
H340-1-93-0-2-0
PANEL METER,DIGITAL,120VAC,RTD PT100

HAWK 3 Series Information

  • Front Panel Access
  • Up to 4 Relays
  • 1/8 DIN
  • NEMA 4X
  • UL; cUL Approvals
The Hawk 3 Series is very diverse offering multiple panel meters that include, DC Voltmeters, DC Ammeters, AC Voltmeters, AC Ammeters, and Ohmmeters. With the Hawk 3 Series all parameters set from easy to understand front panel access. There is an option of having one, two or four 5 amp relays. The Hawk 3 Series features five user selectable brightness levels, peak/valley and password lockout.

Videos

Specifications

Specifications
Manufacturer Part Number H340193020
Manufacturer Simpson Electric
Product Series HAWK 3
Family Series Simpson Electric Panel Meters & Gauges, Hawk 3 Series
Description PANEL METER,DIGITAL,120VAC,RTD PT100 3-WIRE,2 RELAYS
Approvals CE
Net Weight 0.48 lbs
Gross Weight 0.695 lbs