Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Simpson Electric Panel Meters & Gauges, Hawk 3 Series
H340-3-94-0-2-0
Simpson Electric Panel Meters & Gauges, Hawk 3 Series
Panel Meter,4 Digit,E T/C,No Output,
Item Number
H340-3-94-0-2-0
MFG Item Number
H340394020
Description
Panel Meters & Gauges, HAWK 3 Series
Panel Meter,4 Digit,E T/C,No Output,
HAWK 3 Series Information
Front Panel Access Up to 4 Relays 1/8 DIN NEMA 4X UL; cUL Approvals The Hawk 3 Series is very diverse offering multiple panel meters that include, DC Voltmeters, DC Ammeters, AC Voltmeters, AC Ammeters, and Ohmmeters. With the Hawk 3 Series all parameters set from easy to understand front panel access. There is an option of having one, two or four 5 amp relays. The Hawk 3 Series features five user selectable brightness levels, peak/valley and password lockout.
Specifications
Specifications
Manufacturer Part Number
H340394020
Manufacturer
Simpson Electric
Product Series
HAWK 3
Family Series
Simpson Electric Panel Meters & Gauges, Hawk 3 Series
Description
Panel Meter,4 Digit,E T/C,No Output, 2 Relays,No Excitation,Red LED
Type
DC Volts
Display Type
LED
Display Digits
4
Power Supply
9-36 VDC
Nominal Voltage
12 VDC, 24 VDC
Nominal Size
1/8 DIN
Relays
2
Alarm Indicators
4 LED
Analog Output
None
Communication
None
Excitation
None
Accuracy
0.2 %
Operating Temperature
32-122 °F
NEMA Rating
NEMA 4X
Approvals
UL
Net Weight
0 lbs
Gross Weight
0 lbs
H340-3-94-0-2-0
Simpson Electric Panel Meters & Gauges, Hawk 3 Series