Series Information
| Manufacturer Part Number | H39G34T09XCU |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Transformers |
| Description | Eaton K-Factor nonlinear ventilated transformer K-Factor Non Linear Transformer, Ventilated, K-4, Three-phase, PV: 400V, Taps: 2 at -5 FCBN, SV: 400Y/231V, 150°C, 9 kVA, Cu windings, Elec. Shield, Frame: 912B, uses WS38 |
| Phase | 3 |
| Type | K Factor |
| VA Rating | 9,000 VA |
| Primary Voltage | 400 V |
| Secondary Voltage | 231 V, 400 V |
| Enclosed | Yes |
| Net Weight | 0 lbs |
| Gross Weight | 210 lbs |