Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Industrial Accessories
H4X-03R
Eaton's Bussmann series Industrial Accessories
This item cannot be canceled or returned
Description
Industrial Accessories, Series
Specifications
Specifications
| Manufacturer Part Number |
H4X-03R |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Industrial Accessories |
| Description |
Eaton Bussmann series H4X front operated handle, Disconnect Switch Handle, Red/yellow |
| Length |
3.2 " |
| Padlockable |
Yes |
| Color |
Red, Yellow |
| Defeatable |
Yes |
| Operator Type |
External Front Handle |
| NEMA Rating |
NEMA 1, NEMA 12, NEMA 3R, NEMA 4, NEMA 4X |
| Net Weight |
0.45 lbs |
| Gross Weight |
0.45 lbs |
H4X-03R
Eaton's Bussmann series Industrial Accessories