Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Integra Enclosures, Premium Series
H6064HC-6P-WHT
Integra Enclosures, Premium Series
Hinge Cover, Clear, Mounting Feet, 6
MFG Item Number
H6064HC-6P-WHT
This item cannot be canceled or returned
Description
Enclosures, Premium Series
Hinge Cover, Clear, Mounting Feet, 6
Premium Series Information
Specifications
Specifications
| Manufacturer Part Number |
H6064HC-6P-WHT |
| Manufacturer |
Integra |
| Product Series |
Premium |
| Family Series |
Integra Enclosures, Premium Series |
| Description |
Hinge Cover, Clear, Mounting Feet, 6P, White |
| Material |
Polycarbonate |
| Composition |
Non-Metallic |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Window/Clear Cover |
Yes |
| Latching Mechanism |
Screw |
| Panel Included |
No |
| NEMA Rating |
NEMA 4X, NEMA 6P |
| Nominal Height |
6 " |
| Nominal Width |
6 " |
| Nominal Depth |
4 " |
| Approvals |
CE, cULus |
| Comments |
White |
| Net Weight |
0 lbs |
| Gross Weight |
1.66 lbs |
H6064HC-6P-WHT
Integra Enclosures, Premium Series