Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Industrial Accessories
H79-3
Eaton's Bussmann series Industrial Accessories
This item cannot be canceled or returned
Description
Industrial Accessories, Series
Specifications
Specifications
| Manufacturer Part Number |
H79-3 |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Industrial Accessories |
| Description |
Eaton Bussmann series H79 NFPA-79 handle, NFPA Through-the-Door Handle Kit, Padlockable, Red, Used with RDF40 A0J disconnect switches |
| Length |
3 " |
| Padlockable |
Yes |
| Color |
Red |
| Operator Type |
Kit |
| Net Weight |
0 lbs |
| Gross Weight |
0.016 lbs |
H79-3
Eaton's Bussmann series Industrial Accessories