Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hubbell Plugs & Receptacles
HBL2336
Hubbell Plugs & Receptacles
LKG FLG-RCPT, 20A 277V, L7-20R, WH
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
LKG FLG-RCPT, 20A 277V, L7-20R, WH
Specifications
Specifications
| Manufacturer Part Number |
HBL2336 |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Plugs & Receptacles |
| Description |
LKG FLG-RCPT, 20A 277V, L7-20R, WH |
| Current Rating |
20 A |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Phase |
1 |
| Body Type |
Straight |
| Connection Type |
Flanged Outlet |
| NEMA Configuration |
L7-20R |
| Watertight |
Yes |
| Isolated Ground |
No |
| Color |
White |
| Approvals |
CSA, UL |
| Net Weight |
0.22 lbs |
| Gross Weight |
0.25 lbs |
HBL2336
Hubbell Plugs & Receptacles