Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Bryant Electric Plugs & Receptacles
HBL400RCM
Bryant Electric Plugs & Receptacles
SINGLE POLE, REPL CONTACT, MALE 400A
MFG Item Number
HBL400RCM
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
SINGLE POLE, REPL CONTACT, MALE 400A
Specifications
Specifications
| Manufacturer Part Number |
HBL400RCM |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Plugs & Receptacles |
| Description |
Hubbell Wiring Device Kellems, Heavy Duty Products, Single Pole Devices,Industrial Grade, Male, Replacement Contact, 400A 250V DC/600V AC,Single Conductor, Double Set Screws, Brass |
| Accessory Type |
Replacement Contact |
| Comments |
Male |
| Net Weight |
0.4 lbs |
| Gross Weight |
0.4 lbs |
HBL400RCM
Bryant Electric Plugs & Receptacles