Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HBLI45123
White Industrial Reel, UL Type 1,
MFG Item Number
HBLI45123
Description
White Industrial Reel, UL Type 1,
Specifications
Specifications
| Manufacturer Part Number |
HBLI45123 |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Cordsets |
| Description |
White Industrial Reel, UL Type 1, 45 Ft, #12/3 SJO, 20 A, 250 VAC |
| Type |
Cable Reel |
| Length |
45 ' |
| Voltage |
250 VAC |
| Current Rating |
20 A |
| Wire Size Range |
12/3 AWG |
| Color |
White |
| Approvals |
UL |
| Net Weight |
0.0624 lbs |
| Gross Weight |
30.8 lbs |
HBLI45123
Hubbell Cordsets