Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Panduit Networking Accessories
HBN1.5-T
Panduit Networking Accessories
HBN1.5-T Harness Board Accessory, Silver
This item cannot be canceled or returned
Description
Networking Accessories, Series
HBN1.5-T Harness Board Accessory, Silver
Specifications
Specifications
Manufacturer Part Number
HBN1.5-T
Manufacturer
Panduit
Family Series
Panduit Networking Accessories
Description
Panduit HBN1.5-T Harness Board Nails aid in routing wires throughout the harness. The nails are 1.5” 38.1mm long and have a smooth finish to protect wire jackets from abrasion. The Harness Board Nails are just part of the harness board accessories
Accessory Type
Harness Board Nail
Comments
1.5 "
Net Weight
0.715 lbs
Gross Weight
0.76 lbs
HBN1.5-T
Panduit Networking Accessories