Series Information
| Manufacturer Part Number | HC202048/0120B |
|---|---|
| Manufacturer | Dynapar |
| Family Series | Dynapar Encoders |
| Description | 2048 PPR 0 POLE,40MM 5V 2ft.CBL |
| Resolution (PPR) | 2,048 |
| Incremental Channels | Dual with Complementary |
| Indexed (Marker) | Yes |
| Shaft Seal | No |
| Shaft Type | Tapered |
| Input Voltage | 5-26 VDC |
| Output Type | RS-422 |
| Termination | Cable |
| Mating Connector | Not Included |
| Status Indicator | No |
| Explosion Proof | No |
| Signal Direction | Bidirectional |
| Commutating | RS-422 |
| Sensing | Incremental, Optical |
| Bearings | Yes |
| Operating Temperature | 0-120 °C |
| Motor Type | Servo Motors, Stepper Motors |
| Protection Rating | IP51 |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |