Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HC4LG6

Panduit Wire Duct

HC4LG6

Panduit Wire Duct
Panduct HC4LG6 Hinged Duct Cover
MFG Item Number
HC4LG6
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 6

Description

Wire Duct, Series
Item #
HC4LG6
Panduct HC4LG6 Hinged Duct Cover

Series Information

Specifications

Specifications
Manufacturer Part Number HC4LG6
Manufacturer Panduit
Family Series Panduit Wire Duct
Description Hinged duct cover, 4 W x 6' length, PVC, light gray.
Style Duct Cover
Height 0.44 "
Width 4.39 "
Length 72 "
Color Light Gray
Cover Included Yes
Nominal Height 0.5 "
Nominal Width 4.5 "
Approvals CE, CSA, UL
Net Weight 1.584 lbs
Gross Weight 1.58 lbs