Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HFLW037SS
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer |
Unistrut |
| Family Series |
Unistrut Fasteners |
| Manufacturer Part Number |
301908 |
| Description |
Washer, 3/8in., SS |
| Material |
Stainless Steel |
| Washer Type |
Flat Cut |
| Size |
3/8 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
HFLW037SS
Unistrut Fasteners